Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 9.1mm
Mfr # 0713684
Zoro # G510406030
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 8.9
- Decimal Equivalent 0.350393
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0713684
- Zoro # G510406030
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 8.9 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 40 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.350393 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 7/16 X 1 Depth Icecut Annular Core Cutters Universal Shank (05F007)
- ZORO SELECT Construction Reamer, 1-3/8 In., 10 In. L (12G365)
- BETA Engineers Hammer, Wooden, 300mm (013700053)
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH (3240)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- Nachi Stub Drills