Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 9.0mm
Mfr # 0710043
Zoro # G410405485
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 8.8
- Decimal Equivalent 0.346456
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0710043
- Zoro # G410405485
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 8.8 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 40 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.346456 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-464 Kangaroo Combo Screed, 8 Foot (82-464)
- EAZYPOWER Plug Cutter, HSS, 5/8 in. (30027)
- ZORO SELECT Chucking Reamer, 22.5mm, 8 Flute, HSS (13H757)
- BETA Lump Hammer, Wooden Shaft, 1500mm (013800215)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- Nachi Stub Drills