Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 8.0mm
Mfr # 0710020
Zoro # G910405510
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 7.8
- Decimal Equivalent 0.307086
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0710020
- Zoro # G910405510
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 7.8 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 36 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.307086 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- APOLLO TOOLS 53 Piece Household Tool Kit with Tool Box (DT9773)
- DRILL AMERICA #44 HSS Polished Jobber Length Drill Bit (D/AP44)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 14m (13-1415MM)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO27/64)
- Nachi Stub Drills