Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 7.5mm
Mfr # 0710014
Zoro # G410405386
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 7.3
- Decimal Equivalent 0.287401
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0710014
- Zoro # G410405386
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 7.3 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 33 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.287401 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 10-32 Thread Size, 0.61"L, Blind Tap (4901-B)
- MILWAUKEE TOOL 5/8" TCT Annular Cutter 2" Depth (49-59-4063)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 23/32 in L (J49905/16)
- DRILL AMERICA 19/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP19/32)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- Nachi Stub Drills