Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 7.4mm
Mfr # 0713569
Zoro # G710406120
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 7.2
- Decimal Equivalent 0.283464
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0713569
- Zoro # G710406120
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 7.2 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 33 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.283464 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 58, 4 Flute, HSS (13H692)
- KLEIN TOOLS Tool Pouch, Pliers Holder - Closed Bottom, 1 Pockets (5112)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19918)
- OSG Spiral Point Tap, Plug, 3 Flutes (12700600)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- Nachi Drill Bits