Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 7/32
Mfr # 1455623
Zoro # G510406092
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.21875
- Decimal Equivalent 0.21875
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1455623
- Zoro # G510406092
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.21875 |
Shank Dia. | 0.25 |
Overall Length | 3.875 |
Flute Length | 2.0625 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.21875 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 7/8 (C20035)
- DMT Dia-Sharp Magna-Disc Honing Kit (DMDS-H)
- RIDGID Bolt, Shoulder (53097)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", SS (05071070001)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- Nachi Stub Drills