Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 6.9mm
Mfr # 0713523
Zoro # G410405881
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6.7
- Decimal Equivalent 0.263779
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0713523
- Zoro # G410405881
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 6.7 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 31 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.263779 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Piece 3/4" Drive Hex Bit Impact SAE Socket Set (84899)
- AJAX TOOL WORKS RIVET CUTTER (AJA962)
- NUPLA Soft Face Sledge, 20 lb., 32-1/2 In, Fiber (6894288)
- GEMPLERS Gemplers Original Tool Rack, Double 12 Inch Prong for Shovels, Spades, Rakes, and Brooms (TR-HR-12)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- DRILL AMERICA 39/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO39/64)
- Nachi Drill Bits