Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 6.8mm
Mfr # 0710851
Zoro # G110405884
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6.6
- Decimal Equivalent 0.259842
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0710851
- Zoro # G110405884
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 6.6 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 30 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.259842 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3201.051)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #8, 3" O.D. (C67229)
- IGAGING EZ View DRO, 36" - 35-736-P+ (35-736-P+)
- PROTO 1 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (J5776)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- Nachi Stub Drills