Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 6.3mm
Mfr # 0713489
Zoro # G110405976
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6.1
- Decimal Equivalent 0.240157
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0713489
- Zoro # G110405976
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 6.1 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 28 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.240157 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Warding File, Bastard/Smooth, Rect, 10 In L (10Z730)
- MAKITA Carbide-Tipped Metal Cutting Blade (60T) (A-90532)
- REGAL CUTTING TOOLS M7 x 1 D5 2 Flt. Plug Metric Sp. Point (027747AS)
- PROTO Pick Set, 4pc. (J2384S)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- Nachi Stub Drills