Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 5.8mm
Mfr # 0713443
Zoro # G810405788
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.6
- Decimal Equivalent 0.220472
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0713443
- Zoro # G810405788
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 5.6 |
Shank Dia. | 6 |
Overall Length | 60 |
Flute Length | 25 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.220472 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T20 50mm 3/8 Sq. Drive (3025.50-T20)
- VESSEL Power Bit 1/4" Hex B, T27Hx75H Tam, PK10 (B35T27H75H)
- XCELITE Series 99 Screwdriver Handle (T25N)
- CHICAGO PNEUMATIC 1/2" 90 ft.-lb Air Ratchet Wrench (CP7830HQ)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- DRILL AMERICA 11/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/16)
- Nachi Drill Bits