Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 5.7mm
Mfr # 0713437
Zoro # G810405870
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.5
- Decimal Equivalent 0.216535
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0713437
- Zoro # G810405870
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 5.5 |
Shank Dia. | 6 |
Overall Length | 60 |
Flute Length | 25 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.216535 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/8 (55240)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- RIDGID Cutter Roll, PK2 (34785)
- WILTON Magnetic Jaw Cap, 6 In, Alum, PK2 (A6)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- DRILL AMERICA #13 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13)
- Nachi Drill Bits