Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 5/32
Mfr # 1455600
Zoro # G110406225
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.15625
- Decimal Equivalent 0.15625
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1455600
- Zoro # G110406225
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.15625 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 18 |
Details
Item | Carbide Flat Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.15625 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, Left, 1/2" x 1/2" x 1/2" (775SDL)
- WESTWARD Moil Point Chisel, 0.680 In., 12 In., Oval (4MGZ5)
- PROTO 1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points (J5800)
- KLEIN TOOLS Hex Bit 9 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32539)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- MELIN TOOL CO Stub Drill, Carbide, Wire 38,135 deg. (IDR-38)
- Nachi Drill Bits