Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 5.2mm
Mfr # 0713408
Zoro # G110405983
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5
- Decimal Equivalent 0.19685
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0713408
- Zoro # G110405983
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 5 |
Shank Dia. | 6 |
Overall Length | 60 |
Flute Length | 23 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.19685 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2 In, 1/2 (GL8X2000R----X0)
- OTC 3/4 in Drive, 3-13/16" 8 pt SAE Socket, 8 Points (1927)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.19mm (112301190)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- PRECISION TWIST DRILL R40C HSS Steam Oxide 135D NAS907C 7/32 inch (R40C7/32)
- Nachi Drill Bits