Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 4.2mm
Mfr # 0710845
Zoro # G310405936
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4
- Decimal Equivalent 0.15748
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0710845
- Zoro # G310405936
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 4 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 18 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.15748 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Tamper Resistant Torx Bit Set, 13 pcs. (16113)
- KIPP Adjustable Handle Size: 1, 10-24X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1A01X25)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD022)
- K-TOOL INTERNATIONAL Sanding Pen Refill 2PK (KTI70551)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- DRILL AMERICA 1/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/8)
- Nachi Drill Bits