Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 3.8mm
Mfr # 0713305
Zoro # G910406081
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.6
- Decimal Equivalent 0.141732
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0713305
- Zoro # G910406081
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 3.6 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 16 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.141732 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA R8 Shank #6 Jacobs Taper Chuck Arbor (DEWA0806)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6336)
- IRWIN ProPliers Adjustable Wrench, 6" (2078606)
- DRILL AMERICA 3/8"-16 Carbon Steel Hex Rethreading Die (DWTHX3816)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- DRILL AMERICA 57/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO57/64)
- Nachi Stub Drills