Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 3.5mm
Mfr # 0709936
Zoro # G510405606
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.3
- Decimal Equivalent 0.129921
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0709936
- Zoro # G510405606
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 3.3 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 15 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.129921 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5028B)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T14 (C67211)
- STANLEY Hammer Tacker, Manual, Hvy Duty, 27/64in (PHT250C)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5472)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- Nachi Drill Bits