Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 2.6mm
Mfr # 0713219
Zoro # G410406260
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.4
- Decimal Equivalent 0.094488
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0713219
- Zoro # G410406260
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.4 |
Shank Dia. | 4 |
Overall Length | 50 |
Flute Length | 12 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.094488 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8 NPT Sintered Bronze Exhaust Muffler (8401-0322)
- HYDE JOINT KNIFE SFLEXX 4"" (06557)
- VULCAN Pan Mud Drywall 14In Stain Stl (C052253L)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/4" Socket Adaptor (DW2541IR)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- Nachi Drill Bits