Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 18.0mm
Mfr # 0710226
Zoro # G510405644
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 17
- Decimal Equivalent 0.66929
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0710226
- Zoro # G510405644
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 17 |
Shank Dia. | 16 |
Overall Length | 125 |
Flute Length | 77 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.66929 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J5256B)
- WESTWARD HSS Thread Die, 2 In, M24, 1.5 Pitch (10T911)
- GERBER Folding Knife, 9 in Overall L (31-003927)
- GREY PNEUMATIC SKT TAMPER-PROOF TORX SCREWDRIVER T8 (GPTPS08)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- DRILL AMERICA #41 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO41)
- Nachi Drill Bits