Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 1/8
Mfr # 1455595
Zoro # G710406113
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.125
- Decimal Equivalent 0.125
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1455595
- Zoro # G710406113
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.125 |
Shank Dia. | 6 |
Overall Length | 50 |
Flute Length | 15 |
Details
Item | Carbide Flat Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.125 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Shim, 3mm, I, T .031 In (44480)
- ZORO SELECT Spade Drill, Size 9/64 in. (400-001021)
- DORIAN Shim Seat, ITSN-333 (73310190088)
- WESTWARD 3/8" Drive Socket Adapter, SAE, 1 pcs, Chrome (54PR17)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- Nachi Stub Drills