Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 16.5mm
Mfr # 0710198
Zoro # G310405691
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 15.9
- Decimal Equivalent 0.625983
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0710198
- Zoro # G310405691
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 15.9 |
Shank Dia. | 12 |
Overall Length | 115 |
Flute Length | 70 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.625983 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver #2 Round (0153-36C)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 1 in Bolt: 1/4 in to 1 in (700)
- WESTWARD Roll Up Tool Bag, Wrench Roll, Black, Polyester, 34 Pockets (32PJ47)
- KNIPEX Knipex Pliers Set, 4 Pc (9K 00 80 94 US)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- DRILL AMERICA 33/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO33/64)
- Nachi Stub Drills