Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 15.6mm
Mfr # 0724895
Zoro # G110405730
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 15.4
- Decimal Equivalent 0.606298
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0724895
- Zoro # G110405730
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 15.4 |
Shank Dia. | 12 |
Overall Length | 105 |
Flute Length | 68 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.606298 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/16)
- DRILL AMERICA 1" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1000)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- HHIP 5C Mount 4" 4-Jaw Scroll Lathe Chuck (3900-4711)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- Nachi Drill Bits