Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 15.5mm
Mfr # 0710175
Zoro # G710405321
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 15.3
- Decimal Equivalent 0.602361
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0710175
- Zoro # G710405321
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 15.3 |
Shank Dia. | 12 |
Overall Length | 105 |
Flute Length | 68 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.602361 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN O-Ring Lid for 1700 Cases (1703)
- FELO Torque Handle, 5 to 13"/lbs. (10000106)
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- DRILL AMERICA U Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOU)
- Nachi Stub Drills