Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 14.5mm
Mfr # 0710152
Zoro # G410405355
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 14.3
- Decimal Equivalent 0.562991
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0710152
- Zoro # G410405355
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 14.3 |
Shank Dia. | 12 |
Overall Length | 100 |
Flute Length | 63 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.562991 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2779-22, 2935CU-21S)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- SUPERCUT 83-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (206920)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- DRILL AMERICA 9/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/32)
- Nachi Drill Bits