Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 13.4mm
Mfr # 0724728
Zoro # G410405379
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 13.2
- Decimal Equivalent 0.519684
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0724728
- Zoro # G410405379
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 13.2 |
Shank Dia. | 12 |
Overall Length | 100 |
Flute Length | 59 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.519684 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver, 0.9 mm (27551)
- BIG HORN Brass Router Template Guide I.D. 17/32" O.D. 5/8" with Lock Nut - Door Template Kit (19668)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- WRIGHT TOOL Socket Extension 1/4" Dr Ext 4 (2404)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- Nachi Stub Drills