Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 13.1mm
Mfr # 0724690
Zoro # G410405454
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 12.9
- Decimal Equivalent 0.507873
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0724690
- Zoro # G410405454
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 12.9 |
Shank Dia. | 12 |
Overall Length | 100 |
Flute Length | 57 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.507873 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH WORTH 13-inch Draw Knife, Straight Draw Shaver, wood Grip Handles, Blade Cover Debarking Tool (83-DT5225)
- DIABLO Demo Demon 3/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4030)
- RIDGID 12 Iron Pipe Wrench (31015)
- KRAFT TOOL Swedish Stainless Steel Trowel, 12"x5 (PL568)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO27/64)
- Nachi Stub Drills