Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 12.4mm
Mfr # 0724648
Zoro # G510405354
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 12.2
- Decimal Equivalent 0.480314
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0724648
- Zoro # G510405354
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 12.2 |
Shank Dia. | 12 |
Overall Length | 100 |
Flute Length | 54 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.480314 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L (BL4138IM)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 18" (QTT3418)
- BIG HORN Table Saw Insert Jet JTAS-10XL With Left Tilt Blade (18410)
- CHANNELLOCK 3 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (GS-6)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- DRILL AMERICA 17/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/32)
- Nachi Stub Drills