Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 12.2mm
Mfr # 0724625
Zoro # G510405385
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 12
- Decimal Equivalent 0.47244
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0724625
- Zoro # G510405385
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 12 |
Shank Dia. | 12 |
Overall Length | 90 |
Flute Length | 54 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.47244 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Huot 30650 Drill Bit Buddy (30650)
- GEDORE Torque Wrench, 16 Z, 30-150ft/lb (4420-01)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 23/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46623)
- GEARWRENCH 1-3/16" 12 Point Long Pattern Combination Wrench (81815)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- EMUGE Taper Length Drill, Solid Carbide, 8mm (TA2233440800)
- Nachi Drill Bits