Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 1/2
Mfr # 1455732
Zoro # G910406289
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.5
- Decimal Equivalent 0.5
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1455732
- Zoro # G910406289
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.5 |
Shank Dia. | 0.5 |
Overall Length | 6.25 |
Flute Length | 4 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.5 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy |
Drill Bit Point Angle | 135 |
Coolant Through | Yes |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" Square Head Standard Lathe Chuck Wrench (3900-4869)
- KNIPEX Combination Pliers, 7 1/4" Combination P (03 06 180)
- PFERD 12" Half Round File - Second Cut (11030)
- HALDER SUPERCRAFT Dead Blow Hammer, 60 oz., 14-1/2" (3366060)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- DRILL AMERICA #31 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO31)
- Nachi Drill Bits