Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 10.7mm
Mfr # 0713809
Zoro # G410405898
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 10.5
- Decimal Equivalent 0.413385
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0713809
- Zoro # G410405898
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 10.5 |
Shank Dia. | 10 |
Overall Length | 90 |
Flute Length | 48 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.413385 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (1772334)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m7 x 1 (T/AT7X1)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34365)
- WIDIA Cor Rad End Mill, 1/4", Carb, 0.0150" rad (5V4C07002AT)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- DRILL AMERICA #38 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO38)
- Nachi Stub Drills