Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 10.4mm
Mfr # 0713787
Zoro # G410405928
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 10.2
- Decimal Equivalent 0.401574
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0713787
- Zoro # G410405928
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 10.2 |
Shank Dia. | 10 |
Overall Length | 90 |
Flute Length | 46 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.401574 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38219)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 4-40 (7571-04B)
- KO-KEN Socket 11mm 6 Point 80mm 3/8 Sq. Drive (13300M-11)
- KRAFT TOOL Ornamental Leaf/Square Tool, 5/8 (PL195)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- Nachi Drill Bits