Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 10.2mm
Mfr # 0713770
Zoro # G410405911
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 10
- Decimal Equivalent 0.3937
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0713770
- Zoro # G410405911
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 10 |
Shank Dia. | 10 |
Overall Length | 80 |
Flute Length | 45 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.3937 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tap/Drill Dispenser, Master, Metric (13599)
- PROTO 1 in Drive Impact Socket 46 mm Size, Deep Socket, black oxide (J10046ML)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/16, Flat Head (SQ-3-62)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.1250" (1/8), Shank Dia.: 1/2" (41199)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- Nachi Drill Bits