Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 10.1mm
Mfr # 0713764
Zoro # G510405927
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.9
- Decimal Equivalent 0.389763
- Material SOLID CARBIDE
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0713764
- Zoro # G510405927
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 9.9 |
Shank Dia. | 8 |
Overall Length | 80 |
Flute Length | 45 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.389763 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- MELIN TOOL CO End Mill, Hss, GP, Square, 14.5mm x 1-3/8, Number of Flutes: 4 (CCP-16M14.5)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Satin Chrome Finish (3200)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- DRILL AMERICA #17 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17)
- Nachi Stub Drills