Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 0.3mm
Mfr # 0751968
Zoro # G910406043
$62.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.9
- Material SOLID CARBIDE
- Finish AQUA EX
- Point Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0751968
- Zoro # G910406043
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.9 |
Shank Dia. | 3 |
Overall Length | 78 |
Flute Length | 23 |
Details
Item | Carbide 5D Micro Drill Bits |
Shank Type | Endmill Type Shank |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum |
Drill Bit Point Angle | 135 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Micro D-ring, PK10 (1500010)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 8mm (10 Pk) (49-66-0708)
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 10T (15710)
- WRIGHT TOOL Socket 3/4" Drive Square Long Length Bud (6993)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- Nachi Stub Drills