Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Flat Bottom Oil Hole 5D - 3/16
Mfr # 1489816
Zoro # G710406977
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
- Decimal Equivalent 0.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1489816
- Zoro # G710406977
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 0.1875 |
Shank Dia. | 5 |
Overall Length | 80 |
Flute Length | 22 |
Details
Item | Carbide Flat OH Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Decimal Equivalent | 0.1875 |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 180 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", California Notch - OX Grip (OX-P408101)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/32 (11299CN)
- GARDNER BENDER Fish Tape, 1/8 In x 65 ft, Carbon Steel (FTS-65R)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- NACHI Aqua REVO Drill Oil Hole 8D - 15.3mm (1570360)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3.3mm (0779140)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- NACHI Aqua EX Oil Hole 15D - 11/32 (1519252)
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9.60mm, Carbide, DC150-05-09.600A1-WJ30RE (DC150-05-09.600A1-WJ30RE)
- Nachi Coolant Fed Drill Bits