Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Flat Bottom Oil Hole 3D - 7/16
Mfr # 1489736
Zoro # G510406832
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.4375
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1489736
- Zoro # G510406832
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 0.4375 |
Shank Dia. | 10 |
Overall Length | 90 |
Flute Length | 51 |
Details
Item | Carbide Flat Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Decimal Equivalent | 0.4375 |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Point (Deg.) | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 9/64 in Round (26074)
- DAVIES Round Grip Clamp Knob, 10-32 Thread Size, 0.50"L (2965FH)
- CLEVELAND Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04416)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3/16 (1562040)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.4mm (0760666)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 15.3mm (0779030)
- NACHI Aqua REVO Drill Oil Hole 5D - JIS - 13.5mm (0777548)
- WALTER Jobber Drill, 4.40mm, Carbide, A3289DPL-4.4 (A3289DPL-4.4)
- Nachi Coolant Fed Drill Bits