Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Flat Bottom Oil Hole 3D - 6.1mm
Mfr # 0720075
Zoro # G110407901
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys
- Decimal Equivalent 0.2323
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0720075
- Zoro # G110407901
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 5.9 |
Shank Dia. | 6 |
Overall Length | 94 |
Flute Length | 39 |
Details
Item | Carbide Flat OH Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys |
Decimal Equivalent | 0.2323 |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 180 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN54VN)
- RIDGID 48" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 6" Jaw Capacity (848)
- PROSKIT Tweezer, Straight, Sharp (1PK-125T)
- MILWAUKEE TOOL Compact Knife Sharpener (48-22-1590)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 5.8mm (0779397)
- NACHI Aqua EX Oil Hole Pilot - For 17/32 (1519865)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.6mm (0719230)
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- NACHI Aqua EX Flat Bottom Oil Hole 5D - 3/16 (1489816)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i (DC160-08-03.900A1-WJ30ET)
- Nachi Drill Bits