Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Flat Bottom Oil Hole 3D - 5/8
Mfr # 1489788
Zoro # G510406733
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.625
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1489788
- Zoro # G510406733
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 0.625 |
Shank Dia. | 12 |
Overall Length | 115 |
Flute Length | 72 |
Details
Item | Carbide Flat Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.625 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Point (Deg.) | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 3/8", Hi-Polish (1212NRC)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- SIMONDS Mill Smo 10 (73148500)
- GREENLEE Battery, 18V, 3.0Ah, Li-Ion (52176)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 4.0mm (0777903)
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- NACHI Aqua EX Oil Hole Micro 3D - 1.2mm (0754514)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3/16 (1562040)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3.3mm (0779140)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.7mm (0719246)
- Nachi Drill Bits