Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Flat Bottom Oil Hole 3D - 4.2mm
Mfr # 0719888
Zoro # G510408072
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys
- Decimal Equivalent 0.1575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0719888
- Zoro # G510408072
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4 |
Shank Dia. | 4 |
Overall Length | 80 |
Flute Length | 26 |
Details
Item | Carbide Flat OH Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys |
Decimal Equivalent | 0.1575 |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 3 |
Coolant Through | Yes |
Drill Point (Deg.) | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN 0.5 in. Drive Torque 6 Point Sockets, Gray - 19 mm & 100 lbs (KE2991127)
- CRESCENT NICHOLSON 12" Rectangular Double/Single Cut Handy File - Boxed (06686NN)
- BLACK & DECKER Spring, N078434 (N078434)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x4" 1/2"R (CF574PF)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3.3mm (0779140)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- NACHI Aqua REVO Drill Oil Hole 5D - JIS - 13.5mm (0777548)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3/16 (1562040)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.5mm (0760672)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.8mm (0760505)
- Nachi Drill Bits