Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Flat Bottom Oil Hole 3D - 3.9mm
Mfr # 0718869
Zoro # G410407564
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.1457
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0718869
- Zoro # G410407564
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3.7 |
Shank Dia. | 4 |
Overall Length | 72 |
Flute Length | 18 |
Details
Item | Carbide Flat OH Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.1457 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hammer, Rip Claw, 14oz., 13-1/2L (FMHT51303)
- INTERNAL TOOL A 2.28Mm X 8Mm Threading Tool (30-1815)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15361)
- PFERD 6" Three Square File - Swiss Pattern, Cut 1 (12874)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- NACHI Aqua REVO Drill Oil Hole 8D - 14.7mm (1570302)
- NACHI Aqua EX Oil Hole 20D - 4.7mm (0731350)
- NACHI Aqua EX Oil Hole 40D - 1.0mm (1575058)
- NACHI Aqua REVO Drill Oil Hole 5D - JIS - 13.5mm (0777548)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.7mm (0719246)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 12.0mm (0780013)
- Nachi Coolant Fed Drill Bits