Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Flat Bottom Oil Hole 3D - 2.5mm
Mfr # 0760672
Zoro # G410409216
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2.3
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.0906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0760672
- Zoro # G410409216
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 2.3 |
Shank Dia. | 3 |
Overall Length | 64 |
Flute Length | 14.5 |
Details
Item | Carbide Flat OH Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.0906 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Ratchet Action Cable Cutter, 400Mcm (58277740)
- KNIPEX ESD Precision Nippers, 5 In (78 61 125 ESD)
- EAZYPOWER Chuck Key, 15/64 in, 1/4 in, 17/64 in Pilot (88149)
- MITUTOYO Dial Caliper, 0-12 In, Cert (505-746CAL)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 4.8mm (0779294)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.6mm (0760689)
- NACHI Aqua REVO Drill Oil Hole 5D - JIS - 13.5mm (0777548)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 1/8 (1561990)
- WALTER High Performance Drills, 0.1535 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.900A1-WJ30ET)
- Nachi Drill Bits