Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Flat Bottom Oil Hole 3D - 1.8mm
Mfr # 0760608
Zoro # G810409335
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1.6
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0760608
- Zoro # G810409335
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1.6 |
Shank Dia. | 3 |
Overall Length | 60 |
Flute Length | 10.1 |
Details
Item | Carbide Flat OH Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.063 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 180 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Grip, Alloy Steel, 18-Piece (66-520-A)
- DRILL AMERICA 3/4"-11-1/2 2"OD HSS NGH Garden Hose Round Die (DWTNGH3/4DIE)
- THE BRUSH MAN Bowtie Retractable Roofing Knife (5 Bowtie Blades), 10PK (KNIFE-BOWTIE)
- POWERBUILT 5/16" X 6" Slotted Screwdriver (DB) (646173)
- NACHI Aqua EX Oil Hole 15D - 11/32 (1519252)
- NACHI Aqua EX Oil Hole 20D - 4.7mm (0731350)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 4.8mm (0779294)
- NACHI Aqua EX Oil Hole 3 Flute 3D- 5.1mm (0723940)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3.3mm (0779140)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.4mm (0760666)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 6.00mm, Carbide, DC150-05-06.000A1-WJ30RE (DC150-05-06.000A1-WJ30RE)
- Nachi Coolant Fed Drill Bits