Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Flat Bottom Oil Hole 3D - 11.4mm
Mfr # 0719618
Zoro # G510407754
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.4409
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0719618
- Zoro # G510407754
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 11.2 |
Shank Dia. | 12 |
Overall Length | 122 |
Flute Length | 51 |
Details
Item | Carbide Flat OH Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.4409 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Budd Wheel Imp Socket, 1"Dr, 1-1/2"x13/16" (5826C)
- TEKTON 15-Tool Combination Wrench Pouch (1/4-1 in.) (OTP21103)
- DRILL AMERICA 2"-8 HSS Plug Hand Tap (DWTST2-8P)
- MITUTOYO Holtest, Digimatic, I/M, 2" - 2.5" (468-270)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.8mm (0760505)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 15.3mm (0779030)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- NACHI Aqua EX Oil Hole Pilot - For #3 (1519727)
- NACHI Aqua EX Oil Hole Pilot - For 3/16 (1519704)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 13.50mm, Carbide, DC150-05-13.500A1-WJ30RE (DC150-05-13.500A1-WJ30RE)
- Nachi Coolant Fed Drill Bits