Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Flat Bottom Oil Hole 3D - 11.1mm
Mfr # 0720579
Zoro # G510409406
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys
- Decimal Equivalent 0.4291
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0720579
- Zoro # G510409406
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 10.9 |
Shank Dia. | 11 |
Overall Length | 138 |
Flute Length | 72 |
Details
Item | Carbide Flat OH Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys |
Decimal Equivalent | 0.4291 |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 180 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A1250-14, 14 in L, High Speed Steel (A1250-14)
- DRILL AMERICA 2-1/4in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-1/4)
- BESSEY 4 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS12-8K)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSE34250)
- NACHI Aqua REVO Drill Oil Hole 8D - 15.3mm (1570360)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- NACHI Aqua EX Oil Hole 25D - 5/16 (1519515)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- NACHI Aqua EX Oil Hole Pilot - For 17/32 (1519865)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- Nachi Drill Bits