Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Flat Bottom Oil Hole 3D - 10.0mm
Mfr # 0720460
Zoro # G110409110
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.3858
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0720460
- Zoro # G110409110
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9.8 |
Shank Dia. | 10 |
Overall Length | 126 |
Flute Length | 65 |
Details
Item | Carbide Flat OH Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.3858 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Recoilless Reciprocating File (UT9940)
- BLACK & DECKER MATRIX(TM) Storage Bag (BDCMTSB)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4028R)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (82543D2B51715)
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.6mm (0760689)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 17/32 (1561880)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3/16 (1562040)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 5.8mm (0779397)
- WALTER Jobber Drill, 9.00mm, Carbide, A6489DPP-9 (A6489DPP-9)
- Nachi Drill Bits