Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 9.6mm
Mfr # 0718365
Zoro # G910409655
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Through No
- Cutting Direction Right
- Decimal Equivalent 0.3701
- Flute Length 43
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0718365
- Zoro # G910409655
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Flute Length | 43 |
Overall Length | 130 |
Drill Bit Size | 9.4 |
Shank size | 8 |
Details
Coolant Through | No |
Cutting Direction | Right |
Decimal Equivalent | 0.3701 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Material | SOLID CARBIDE |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Type | Endmill Type Shank |
Drill Bit Finish | AQUA EX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Extractor Spiral Flute Size #2 (2RUL9)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54582)
- HHIP 24 Piece 5C 3-26mm By 1mm Collet Set (3903-0016)
- KODIAK CUTTING TOOLS 1-1/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420976)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- Nachi Drill Bits