Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 9/32
Mfr # 1489480
Zoro # G610409665
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.28125
- Drill Bit Material SOLID CARBIDE
- Flutes CONVENTIONAL SPIRAL
- Coolant Through Yes
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1489480
- Zoro # G610409665
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 0.28125 |
Flute Length | 48 |
Overall Length | 110 |
Shank size | 8 |
Details
Drill Bit Material | SOLID CARBIDE |
Flutes | CONVENTIONAL SPIRAL |
Coolant Through | Yes |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Decimal Equivalent | 0.28125 |
Drill Bit Finish | AQUA EX |
Drill Bit Point Angle | 180 |
Cutting Direction | Right |
Type | Endmill Type Shank |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, High Sp Fl 1/2" SH NITRO Construction Reamer (428N132)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (80203)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306960)
- XCELITE Precision Torx Screwdriver Torx(R) #5, #6, #7, #8, #10, #12 (XPTX600)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- Nachi Shank Drill Bits