Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 8.7mm
Mfr # 0718279
Zoro # G510409802
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 39
- Drill Bit Material SOLID CARBIDE
- Drill Bit Point Angle 180
- Decimal Equivalent 0.3346
- Cutting Direction Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0718279
- Zoro # G510409802
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Flute Length | 39 |
Drill Bit Size | 8.5 |
Overall Length | 130 |
Shank size | 8 |
Details
Drill Bit Material | SOLID CARBIDE |
Drill Bit Point Angle | 180 |
Decimal Equivalent | 0.3346 |
Cutting Direction | Right |
Type | Endmill Type Shank |
Coolant Through | No |
Drill Bit Finish | AQUA EX |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Flutes | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M16X1.5 High Speed Steel Standard Hand Tap Metric (5511286)
- GENERAL TOOLS Flexible Steel Rule, 12 In, Engineers (CF1249MD)
- MIDWEST TOOL & CUTLERY 12 Straight Tin Snip (MWT-127S)
- AIR VENT MINI VENT 4"" MILL BG/6 (50003)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- Nachi Drill Bits