Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 8.3mm
Mfr # 0718233
Zoro # G710409831
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Through No
- Type Endmill Type Shank
- Flutes CONVENTIONAL SPIRAL
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
- Cutting Direction Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0718233
- Zoro # G710409831
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 8.1 |
Overall Length | 130 |
Flute Length | 37 |
Shank size | 8 |
Details
Coolant Through | No |
Type | Endmill Type Shank |
Flutes | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Cutting Direction | Right |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | AQUA EX |
Decimal Equivalent | 0.3189 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 30mm 12 Point Shallo (CMMT12088)
- CHANNELLOCK 812W 12" Adj Wrench (812W)
- BONDHUS 5/8 In. Hex Long Arm L-Wrench With Proguard (12118)
- STANLEY PLIERS LONG NOSE 6"" (84-101)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- Nachi Shank Drill Bits