Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 6.1mm
Mfr # 0718015
Zoro # G410409797
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2323
- Drill Bit Size 5.9
- Drill Bit Material SOLID CARBIDE
- Flutes CONVENTIONAL SPIRAL
- Drill Bit Point Angle 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0718015
- Zoro # G410409797
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 5.9 |
Overall Length | 110 |
Flute Length | 27 |
Shank size | 6 |
Details
Decimal Equivalent | 0.2323 |
Drill Bit Material | SOLID CARBIDE |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Cutting Direction | Right |
Drill Bit Finish | AQUA EX |
Type | Endmill Type Shank |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #16 Stencil Replacement Blade - 100 pcs., 5 pack (22616)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- WIDIA Spiral Point Tap, Plug, 3 (5365806)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD996B)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- DRILLCO 3/4, Cobalt S&D Drill (1000C148)
- Nachi Drill Bits