Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 5.8mm
Mfr # 0717988
Zoro # G110409738
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right
- Flutes CONVENTIONAL SPIRAL
- Drill Bit Point Angle 180
- Overall Length 110
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0717988
- Zoro # G110409738
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Overall Length | 110 |
Drill Bit Size | 5.6 |
Flute Length | 25 |
Shank size | 6 |
Details
Cutting Direction | Right |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.2205 |
Drill Bit Finish | AQUA EX |
Type | Endmill Type Shank |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-312511)
- BON TOOL Bon 14-693 Caster, 10" Pneumatic Rigid (14-693)
- KO-KEN Socket 55mm 12 Point 31mm For Rear Wheel Nut Motorcycle 1/2 Sq. Drive (4405M-55DU)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7/32 (47714)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- HOUGEN Twist Drill 5/16 in. dia X 1/4 in. Shank (03841)
- Nachi Shank Drill Bits